
Argon/Co2 Cylinder, 20 Cubic Ft, Empty
Mfr # 85362
Zoro # G401038845
product price: $172.99
/eaSold in multiples of 40 for $6,919.60
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85362
Zoro #
G401038845
UPC #
032277853621
Country of Origin
Canada
Description
20 cubic feet (CF) at 70° F (21.1° C). Cylinder shipped empty.
Specifications:
DOT Specifications: 3AA-2015
Height without cap: 14" (355.6 mm)
Weight: 9.6 lbs. (4.4 Kg)
3/4"-14 NGT internal thread connection
Specifications:
DOT Specifications: 3AA-2015
Height without cap: 14" (355.6 mm)
Weight: 9.6 lbs. (4.4 Kg)
3/4"-14 NGT internal thread connection
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.