Zoro Homepage

Brazing, Low Fuming Bronze, 1/8 in x 36 in, 4 Pound

  • Mfr # 48504

  • Zoro # G111821188


product price: $77.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48504
Zoro #
G111821188
UPC #
32277485044
Country of Origin
United States

Description

Fluxed low fuming bronze brazing rod: 1/8in 3.18 mm x 36in 914.4 mm, 4 lbs. 1.8 Kg. High quality low fuming bronze brazing rod with flux. Formulated for high tensile strength and ductility. Smooth flowing. Excellent for most brazing uses. Flux coated for best cleaning action.Specifications: Tensile Strength: 65,000 PSI Melting Point: 1,598 degrees F 870 degrees C Diameter: 1/8in Length: 36in Weight: 4 lbs. 1.8 Kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.