Brazing, TIG, Steel Rod, 1/8 in x 18 in, 10 Rods

  • Mfr # 42327

  • Zoro # G211756991


product price:  $7.29
/ea
Sold in multiples of 7 for $51.03

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42327
Zoro #
G211756991
UPC #
32277423275
Country of Origin
United States

Description

General purpose mild steel: 1/8in 3.18mm x 18in 457.2mm high quality mild steel welding rod for repair of low carbon steels. 10 rods. Copper coated rod has .06% max carbon and .17% max manganese. Great rod for projects around the house or commercial use.Specifications: Tensile Strength: 45,000 PSI Melting Point: 2,700 degrees F 1,482 degrees C Diameter: 1/8in Length: 18in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.