
Cable Tie, 8 in L, 2 in Max Bundle Dia., Green, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # 62019
Zoro # G811756582
product price: $4.39
/pk 100, $0.04/eaSold in multiples of 10 for $43.90
Key Features
Cable Tie Style
Flame Retartdant, Standard
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62019
Zoro #
G811756582
UPC #
032277620193
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
3/16 in
Nominal Max. Bundle Dia.
2 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retartdant, Standard
Color
Green
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Description
8in green standard duty cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in standard duty cable ties are also available in 25 and 100-packs of natural, black UV protected, red, yellow, blue, orange, purple, brown and gray.Specifications: Color: Green Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.