Zoro Homepage

Chipping Hammer, Straight Head

  • Mfr # 70600

  • Zoro # G401038975


product price: $8.45
/ea
Sold in multiples of 5 for $42.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70600
Zoro #
G401038975
UPC #
032277706002
Country of Origin
China

Description

This durable straight head chipping hammer is made of high carbon steel, and removes welding slag like a breeze. This all-purpose welding hammer can be used for a wide variety of other uses such as cleaning and chipping away welding debris.
Product Specifications:
* Color: Black
* Easy to use
* All-purpose
* Manufactured in the United States
* Material: High carbon steel
* Straight-head
* Shock-proof handle with loop for belt
* Tempered chisel on both ends
* Overall length: 10.5" (266.7 millimeters)
Product Features:
DURABLE
* This chipping hammer is comprised of high carbon steel for maximum strength and durability against tough welding debris.
REMOVES SLAG FASTER
* Features a tempered chisel on both ends and a wide chisel to quickly do-away with slag and debris.
ABSORBS SHOCK
* The spring handle and straight head is designed to absorb the shock when the chipping hammer makes contact with the material. The handle also features a loop for a tool belt or hook on a tool bench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.