Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chiseling Nozzle, Yellow, 15 Degree x 4.5 mm

  • Mfr # 75153

  • Zoro # G711821151


product price: $5.15
/ea
Sold in multiples of 4 for $20.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75153
Zoro #
G711821151
UPC #
032277751538
Country of Origin
China

Description

Stainless steel chiseling Quick Connect QC pressure washer spray nozzle with 15 degrees spray and 4.5mm orifice. Yellow color-coded. The spray nozzle is designed for a 1/4 in 6.35mm QC coupler and is ideal for quick exchange of spray nozzles and spray guns. It connects to all of the most common pressure washer equipment in the industry. The chiseling nozzle spray should be directed at a 45 degrees angle to the surface and be used like a scraper to remove paint, grease and dirt. Ideal for surface preparation e.g., removing peeling paint and mildew stains, etc., cleaning gutters and downspouts, and removing bugs from cars and trucks. SPECIFICATIONS:* Fitting: Spray nozzle* Material: Stainless steel* Spray Nozzle: 15 degrees soap* Color-Coding: Yellow* Nozzle Connection: 1/4 in 6.35mm Quick Connect* Orifice: 4.5mm* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 4,000 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.