Zoro Homepage

Command PRO Wire Wheel Crimped, 2 in x .014 in x 1/4 in Shank, Bulk

  • Mfr # 72252

  • Zoro # G611757208


product price: $3.65
/ea
Sold in multiples of 15 for $54.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72252
Zoro #
G611757208
UPC #
32277722521
Country of Origin
China

Description

Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Designed for easy access into narrow holes and confined areas. Ideal for removing rust, scale and paint in hard to reach areas on metal surfaces. Scrubs surfaces clean!Product Specifications:* Style: Crimped* Diameter: 2in 50.8 millimeters* Shank: 1/4in 6.35 millimeters* Wire Size: .014in 0.356 millimeters* Material: Steel* Maximum Revolutions per Minute RPM: 20,000* Carded packaging version is Forney Industries ITEM# 60014* Tool Type: For use with any 1/4in diameter power drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.