Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Command PRO Wire Wheel, Crimped, 6 in x .014 in x 1/2 in - 5/8 in

  • Mfr # 72896

  • Zoro # G811756858


product price: $18.95
/ea
Sold in multiples of 3 for $56.85

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72896
Zoro #
G811756858
UPC #
032277728967
Country of Origin
China

Description

Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Ideal for cleaning or blending metal surfaces, removing light burrs, paint, rust and corrosion.Product Specifications:* Style: Crimped* Diameter: 6in 152.4 millimeters* Arbor: 1/2in 12.7 millimeters - 5/8in 15.88 millimeters* Narrow Face: 1in 25.4 millimeters* Material: Steel* Wire Size: .014in 0.356 millimeters* Maximum Revolutions per Minute RPM: 6,000* Tool Type: Bench or pedestal grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.