Command PRO Wire Wheel, Knotted, Stainless Steel, 4 in x .020 in x 5/8 in-11

  • Mfr # 72805

  • Zoro # G111756657


product price:  $19.99
/ea
Sold in multiples of 3 for $59.97

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72805
Zoro #
G111756657
UPC #
32277728059
Country of Origin
China

Description

Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Stainless Steel is recommended for brushing on corrosion-resistant or non-ferrous metals such as stainless or aluminum or when the brush is being used in a wet environment. Each tuft is perfectly positioned and set for excellent balance and optimum brush performance.Product Specifications: * Style: Knotted* Diameter: 4in 101.6 millimeters * Arbor: 5/8in-11 * Wire Size: .020in 0.508 millimeters * Material: Stainless Steel SS * Maximum Revolutions per Minute RPM: 20,000 * Tool Type: Angle grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.