Zoro Homepage

Command PRO Wire Wheel, Stringer Bead, 4 in x .020 in x 5/8 in-11

  • Mfr # 72816

  • Zoro # G411756821


product price: $16.89
/ea
Sold in multiples of 3 for $50.67

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72816
Zoro #
G411756821
UPC #
032277728165
Country of Origin
China

Description

Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Stringer bead brushes are extra narrow to clean pipe welds between passes and other applications where a narrow brush face is necessary to do the job.Product Specifications:* Style: Stringer bead* Diameter: 4in 101.6 millimeters* Wire Size: .020in 0.508 millimeters* Arbor: 5/8in-11* Material: Steel* Maximum Revolutions per Minute RPM: 20,000* Tool Type: Angle grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.