Zoro Homepage

CONTACT TIPS .030, 4PK

  • Mfr # 60171

  • Zoro # G916210385


product price: $8.89
/pk 4, $2.22/ea

Key Features

Material
Bi-Metal
Length
5.75 in
Width
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60171
Zoro #
G916210385
UPC #
32277601710
Country of Origin
China

Dimensions

Length
5.75 in
Width
0.38 in

Details

Item
Contact Tip
Material
Bi-Metal

Description

Forney 5.75 in. L X 1.88 in. W Contact Tip Copper 4 pc


  • 0.030" (.76 mm) x 1" (25.4 mm) contact tips.
  • These welding tips are precision machined and versatile.
  • Single pack is Forney ITEM# 85347.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.