Cut-Off Wheel, Aluminum, Type 27, 4-1/2 in x .045 in x 7/8 in

  • Mfr # 71814

  • Zoro # G911821050


product price:  $3.29
/ea
Sold in multiples of 15 for $49.35

Key Features

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13580
Grit
46
Overall Thickness
.045 in
Wheel Type
Type 27 Depressed Center
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71814
Zoro #
G911821050
UPC #
032277718142
Country of Origin
China

Dimensions

Overall Thickness
.045 in
Overall Diameter
4.5"
Connector Size
7/8"

Details

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13580
Grit
46
Wheel Type
Type 27 Depressed Center
Item
Cut-Off Wheel
Primary Material Application
Alumminum/Non Ferrous
Specification
AL46N-BF

Description

This Forney aluminum oxide metal cutting wheel ideal for use on aluminum and other non-ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders only. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 27 Depressed Center* Thickness: .045 in* Arbor: 7/8 in* Abrasive Specification: AL46N-BF* Abrasive Grain Type: AL aluminum oxide* Grit: 46 medium* Bond Hardness: N soft for faster cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580* Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.