
Cut-Off Wheel Kit, 1-1/2 in with 1/8 in Mandrel, 4-Piece
Mfr # 60214
Zoro # G711821106
product price: $7.45
/eaSold in multiples of 6 for $44.70
Key Features
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1 Flat Wheels
Grit
36
Overall Diameter
1.5"
Primary Material Application
ferrous materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60214
Zoro #
G711821106
UPC #
032277602144
Country of Origin
China
Dimensions
Overall Diameter
1.5"
Overall Thickness
1/8 in
Details
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1 Flat Wheels
Item
Cut-Off Wheel
Grit
36
Primary Material Application
ferrous materials
Maximum Operating Speed
40000
Specification
A36T-BF
Description
Cut-Off Wheel Kit, 1-1/2in with 1/8in Mandrel 4-Piece. Fiberglass reinforced wheels for cutting all types of metal. Includes 1/8in mandrel. * Max RPM: 40,000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.