Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Wheel Kit, 1-1/4 in with 1/8 in Mandrel, 4-Piece

  • Mfr # 60222

  • Zoro # G811821150


product price: $5.85
/ea
Sold in multiples of 19 for $111.15

Key Features

Connector Size
1/8"
Wheel Type
Type 1 Flat Wheels
Specification
A36T-BF
Overall Diameter
1-1/4"
Primary Material Application
ferrous materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60222
Zoro #
G811821150
UPC #
032277602229
Country of Origin
United States

Dimensions

Connector Size
1/8"
Overall Diameter
1-1/4"
Overall Thickness
1/8 in

Details

Item
Cut-Off Wheel
Wheel Type
Type 1 Flat Wheels
Specification
A36T-BF
Primary Material Application
ferrous materials
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
30000
Grit
36

Description

Cut-Off Wheel Kit, 1-1/4in with 1/8in Mandrel 2-Piece. Fiberglass reinforced wheels for cutting all types of metal. Includes 1/8in mandrel. Product Specifications:* Max RPM: 30,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.