Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Wheel Kit, 3 in, 5-Pieces

  • Mfr # 71798

  • Zoro # G811821280


product price: $12.90
/ea
Sold in multiples of 5 for $64.50

Key Features

Maximum Operating Speed
25450
Specification
A46T-BF
Grit
46
Primary Material Application
ferrous materials
Wheel Type
Type 1 Flat Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71798
Zoro #
G811821280
UPC #
032277717985
Country of Origin
China

Dimensions

Overall Thickness
1/16 in
Overall Diameter
3"
Connector Size
1/4"

Details

Maximum Operating Speed
25450
Specification
A46T-BF
Grit
46
Primary Material Application
ferrous materials
Wheel Type
Type 1 Flat Wheels
Abrasive Material
Aluminum Oxide
Item
Cut-Off Wheel

Description

This Forney cut-off wheel kit includes 1-each of Forney Industries ITEM#fts 71840, 71841, and 71855 Type 1 steel cutting wheels; plus 1-each 72386 mandrel set. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Size: 3 in* Type: Cut-off wheel kit* Shank Mandrel: 1/4 in 6.35 millimeters* Maximum Revolutions Per Minute RPM: 25,450* Number of Pieces: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.