
Cut-Off Wheel, Metal, Type 1, 3 in x 1/16 in x 1/4 in
Mfr # 71840
Zoro # G511821016
product price:Â $2.19
/ea
Sold in multiples of 25 for $54.75
Key Features
Overall Thickness
1/16 in
Overall Diameter
3"
Connector Size
1/4"
Wheel Type
Type 1 Flat Wheels
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71840
Zoro #
G511821016
UPC #
032277718401
Country of Origin
China
Dimensions
Overall Thickness
1/16 in
Overall Diameter
3"
Connector Size
1/4"
Details
Item
Cut-Off Wheel
Wheel Type
Type 1 Flat Wheels
Abrasive Material
Aluminum Oxide
Specification
A46T-BF
Primary Material Application
ferrous materials
Maximum Operating Speed
25465
Grit
46
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Die and Air Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 3 in* Wheel Type: Type 1 Flat* Thickness: 1/16 in* Arbor: 1/4 in* Abrasive Specification: A46T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 25,465* Tool Type: Die/Air Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.