Cut-Off Wheel, Metal, Type 1, 3 in x 1/8 in x 1/4 in

  • Mfr # 71842

  • Zoro # G811820986


product price: $1.89
/ea
Sold in multiples of 25 for $47.25

Key Features

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25465
Wheel Type
Type 1 Flat Wheels
Specification
A36T-BF
Overall Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71842
Zoro #
G811820986
UPC #
032277718425
Country of Origin
China

Dimensions

Overall Thickness
1/8 in
Connector Size
1/4"
Overall Diameter
3"

Details

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25465
Wheel Type
Type 1 Flat Wheels
Item
Cut-Off Wheel
Specification
A36T-BF
Primary Material Application
ferrous materials
Grit
36

Description

3in x 1/8in A36T-BF Type 1 steel cutting wheel with 1/4in arbor. Aluminum oxide metal cutting wheel. Designed for metal cutting, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. Designed to be used on die and air grinders only. Wheel Size: 3in, Thickness: 1/8in, Arbor: 1/4in, Spec: A36T-BF, Max RPM: 25,465, Tool Type: Die/Air Grinder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.