
Cut-Off Wheel, Metal, Type 1, 3 in x 1/8 in x 3/8 in
Mfr # 71843
Zoro # G611820957
product price: $1.99
/ea
Sold in multiples of 25 for $49.75
Key Features
Connector Size
3/8"
Abrasive Material
Aluminum Oxide
Specification
A36T-BF
Overall Diameter
3"
Primary Material Application
ferrous materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71843
Zoro #
G611820957
UPC #
032277718432
Country of Origin
China
Dimensions
Connector Size
3/8"
Overall Diameter
3"
Overall Thickness
1/8 in
Details
Abrasive Material
Aluminum Oxide
Specification
A36T-BF
Item
Cut-Off Wheel
Primary Material Application
ferrous materials
Grit
36
Maximum Operating Speed
25465
Wheel Type
Type 1 Flat Wheels
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Designed for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Die and Air Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 3 in* Wheel Type: Type 1 Flat* Thickness: 1/8 in* Arbor: 3/8 in* Abrasive Specification: A36T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 36 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 25,465* Tool Type: Die/Air Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.