Cut-Off Wheel, Metal, Type 1, 4-1/2 in x .040 in x 7/8 in

  • Mfr # 71802

  • Zoro # G611821206


product price:  $3.19
/ea
Sold in multiples of 15 for $47.85

Key Features

Grit
60
Maximum Operating Speed
13580
Overall Diameter
4.5"
Primary Material Application
ferrous materials
Connector Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71802
Zoro #
G611821206
UPC #
32277718029
Country of Origin
China

Dimensions

Overall Diameter
4.5"
Connector Size
7/8"
Overall Thickness
.040 in

Details

Grit
60
Maximum Operating Speed
13580
Primary Material Application
ferrous materials
Wheel Type
Type 1 Flat Wheels
Specification
A60T-BF
Abrasive Material
Aluminum Oxide
Item
Cut-Off Wheel

Description

This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4-1/2 in * Wheel Type: Type 1 Flat* Thickness: .040 in * Arbor: 7/8 in* Abrasive Specification: A60T-BF * Abrasive Grain Type: A aluminum oxide* Grit: 60 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580 * Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.