
Cut-Off Wheel, Metal, Type 1, 4-1/2 in x .080 in x 7/8 in
Mfr # 71815
Zoro # G911821081
product price:Â $2.75
/ea
Sold in multiples of 20 for $55.00
Key Features
Overall Diameter
4.5"
Maximum Operating Speed
13580
Connector Size
7/8"
Primary Material Application
ferrous materials
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71815
Zoro #
G911821081
UPC #
032277718159
Country of Origin
China
Dimensions
Overall Diameter
4.5"
Connector Size
7/8"
Overall Thickness
.080 in
Details
Maximum Operating Speed
13580
Primary Material Application
ferrous materials
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1 Flat Wheels
Specification
A46T-BF
Item
Cut-Off Wheel
Grit
46
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 1 Flat* Thickness: .080 in* Arbor: 7/8 in* Abrasive Specification: A46T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.