Cut-Off Wheel, Metal, Type 1, 4-1/2 in x 1/8 in x 7/8 in

  • Mfr # 71849

  • Zoro # G411820911


product price: $2.45
/ea
Sold in multiples of 20 for $49.00

Key Features

Connector Size
7/8"
Overall Thickness
1/8 in
Overall Diameter
4.5"
Wheel Type
Type 1 Flat Wheels
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71849
Zoro #
G411820911
UPC #
032277718494
Country of Origin
China

Dimensions

Connector Size
7/8"
Overall Thickness
1/8 in
Overall Diameter
4.5"

Details

Wheel Type
Type 1 Flat Wheels
Grit
36
Specification
A36T-BF
Primary Material Application
ferrous materials
Maximum Operating Speed
13580
Abrasive Material
Aluminum Oxide
Item
Cut-Off Wheel

Description

This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 1 Flat* Thickness: 1/8 in* Arbor: 7/8 in* Abrasive Specification: A36T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 36 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580* Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.