Cut-Off Wheel, Metal, Type 1, 4 in x .040 in x 5/8 in

  • Mfr # 71857

  • Zoro # G311821360


product price: $1.95
/ea
Sold in multiples of 25 for $48.75

Key Features

Connector Size
5/8"
Grit
46
Overall Thickness
.040 in
Wheel Type
Type 1 Flat Wheels
Overall Diameter
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71857
Zoro #
G311821360
UPC #
032277718579
Country of Origin
China

Dimensions

Connector Size
5/8"
Overall Thickness
.040 in
Overall Diameter
4"

Details

Item
Cut-Off Wheel
Grit
46
Wheel Type
Type 1 Flat Wheels
Specification
A46T-BF
Primary Material Application
ferrous materials
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
19100

Description

This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Die and Air Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4 in* Wheel Type: Type 1 Flat* Thickness: .040 in* Arbor: 5/8 in* Abrasive Specification: A46T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 19,100* Tool Type: Die/Air Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.