
Cut-Off Wheel, Metal, Type 1, 4 in x 1/16 in x 3/8 in
Mfr # 71844
Zoro # G811820979
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
Key Features
Overall Diameter
4"
Overall Thickness
1/16 in
Maximum Operating Speed
25465
Connector Size
3/8"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71844
Zoro #
G811820979
UPC #
032277718449
Country of Origin
China
Dimensions
Overall Diameter
4"
Overall Thickness
1/16 in
Connector Size
3/8"
Details
Item
Cut-Off Wheel
Maximum Operating Speed
25465
Abrasive Material
Aluminum Oxide
Specification
A36T-BF
Primary Material Application
ferrous materials
Grit
36
Wheel Type
Type 1 Flat Wheels
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Designed for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Die and Air Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4 in* Wheel Type: Type 1 Flat* Thickness: 1/16 in* Arbor: 3/8 in* Abrasive Specification: A46T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 19,100* Tool Type: Die/Air Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.