Cut-Off Wheel, Metal, Type 1, 6 in x 1/16 in x 7/8 in

  • Mfr # 71791

  • Zoro # G411821130


product price:  $3.85
/ea
Sold in multiples of 15 for $57.75

Key Features

Overall Thickness
1/16 in
Connector Size
7/8"
Grit
46
Primary Material Application
ferrous materials
Maximum Operating Speed
10185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71791
Zoro #
G411821130
UPC #
32277717916
Country of Origin
China

Dimensions

Overall Thickness
1/16 in
Connector Size
7/8"
Overall Diameter
6"

Details

Grit
46
Primary Material Application
ferrous materials
Maximum Operating Speed
10185
Abrasive Material
Aluminum Oxide
Item
Cut-Off Wheel, Metal
Specification
A46T-BF
Wheel Type
Type 1 Flat Wheels

Description

This Forney aluminum oxide steel cutting wheel is ideal for ferrous materials. Designed for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on right angle grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 6 in * Wheel Type: Type 1 Flat* Thickness: 1/16 in * Arbor: 7/8 in * Abrasive Specification: A46T-BF * Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 10,185 * Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.