
Cut-Off Wheel, Metal, Type 1, 7 in x 1/8 in x 5/8 in
Mfr # 71892
Zoro # G911821197
product price: $2.69
/ea
Sold in multiples of 15 for $40.35
Key Features
Maximum Operating Speed
8600
Overall Thickness
1/8 in
Primary Material Application
ferrous materials
Specification
A24R-BF
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71892
Zoro #
G911821197
UPC #
32277718920
Country of Origin
China
Dimensions
Overall Thickness
1/8 in
Overall Diameter
7"
Connector Size
5/8"
Details
Maximum Operating Speed
8600
Primary Material Application
ferrous materials
Specification
A24R-BF
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1 Flat Wheels
Grit
24
Item
Cut-Off Wheel
Description
This Forney aluminum oxide steel cutting wheel is ideal for ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Circular Saws only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 7 in* Thickness: 1/8 in* Arbor: 5/8 in* Abrasive Specification: A24R-BF* Abrasive Grain Type: A aluminum oxide* Grit: 24 coarse* Bond Hardness: R medium* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 8,600* Tool Type: Circular Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.