Cut-Off Wheel, Metal, Type 27, 4-1/2 in x .045 in x 5/8 in-11

  • Mfr # 71792

  • Zoro # G811821228


product price:  $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials
Grit
60
Wheel Type
Type 27 Depressed Center
Overall Diameter
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71792
Zoro #
G811821228
UPC #
32277717923
Country of Origin
China

Dimensions

Overall Diameter
4.5"
Connector Size
5/8"
Overall Thickness
.045 in

Details

Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials
Grit
60
Wheel Type
Type 27 Depressed Center
Item
Cut-Off Wheel
Specification
A60T-BF
Maximum Operating Speed
13580

Description

This Forney aluminum oxide metal cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in * Wheel Type: Type 27 Depressed Center* Thickness: .045 in * Arbor: 5/8 in-11 * Abrasive Specification: A60T-BF * Abrasive Grain Type: A aluminum oxide* Grit: 60 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580 * Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.