
Cut-Off Wheel, Metal, Type 27, 4-1/2 in x .045 in x 7/8 in
Mfr # 71793
Zoro # G311821278
product price:Â $2.75
/ea
Sold in multiples of 15 for $41.25
Key Features
Grit
60
Specification
A60T-BF
Maximum Operating Speed
13580
Overall Diameter
4.5"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71793
Zoro #
G311821278
UPC #
032277717930
Country of Origin
China
Dimensions
Overall Diameter
4.5"
Overall Thickness
.045 in
Connector Size
7/8"
Details
Grit
60
Specification
A60T-BF
Item
Cut-Off Wheel
Maximum Operating Speed
13580
Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials
Wheel Type
Type 27 Depressed Center
Description
This Forney aluminum oxide metal cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders with proper adapters. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in * Wheel Type: Type 27 Depressed Center* Thickness: .045 in * Arbor: 7/8 in * Abrasive Specification: A60T-BF * Abrasive Grain Type: A aluminum oxide* Grit: 60 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580 * Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.