Cut-Off Wheel, Metal, Type 27, 4-1/2 in x .090 in x 7/8 in

  • Mfr # 71800

  • Zoro # G511821252


product price: $2.45
/ea
Sold in multiples of 20 for $49.00

Key Features

Wheel Type
Type 27 Depressed Center
Primary Material Application
ferrous materials
Grit
36
Overall Diameter
4.5"
Specification
A36R-BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71800
Zoro #
G511821252
UPC #
032277718005
Country of Origin
China

Dimensions

Overall Diameter
4.5"
Overall Thickness
.090 in
Connector Size
7/8"

Details

Wheel Type
Type 27 Depressed Center
Primary Material Application
ferrous materials
Grit
36
Item
Cut-Off Wheel
Specification
A36R-BF
Maximum Operating Speed
13580
Abrasive Material
Aluminum Oxide

Description

This Forney aluminum oxide metal cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders with proper adapters. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 27 Depressed Center* Thickness: .090 in* Arbor: 7/8 in* Abrasive Specification: A36R-BF* Abrasive Grain Type: A aluminum oxide* Grit: 36 medium* Bond Hardness: R medium* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580* Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.