Cut-Off Wheel, Metal, Type 27, 4-1/2 in x 1/8 in x 7/8 in

  • Mfr # 71848

  • Zoro # G111820921


product price:  $2.65
/ea
Sold in multiples of 20 for $53.00

Key Features

Specification
A24R
Connector Size
7/8"
Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials
Overall Diameter
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71848
Zoro #
G111820921
UPC #
032277718487
Country of Origin
China

Dimensions

Connector Size
7/8"
Overall Diameter
4.5"
Overall Thickness
1/8 in

Details

Specification
A24R
Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials
Grit
24
Maximum Operating Speed
13580
Item
Cut-Off Wheel
Wheel Type
Type 27 Depressed Center

Description

This Forney aluminum oxide metal cut-off wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 27 Depressed Center* Thickness: 1/8 in* Arbor: 7/8 in* Abrasive Specification: A24R* Abrasive Grain Type: A aluminum oxide* Grit: 24 coarse* Bond Hardness: R medium* Maximum Revolutions Per Minute RPM: 13,580* Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.