Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Wheel, Stainless, Type 27, 4-1/2 in x .045 in x 7/8 in

  • Mfr # 71807

  • Zoro # G011821011


product price: $2.99
/ea
Sold in multiples of 9 for $26.91

Key Features

Connector Size
7/8"
Overall Thickness
.045 in
Overall Diameter
4.5"
Primary Material Application
ferrous materials
Maximum Operating Speed
13580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71807
Zoro #
G011821011
UPC #
032277718074
Country of Origin
China

Dimensions

Connector Size
7/8"
Overall Thickness
.045 in
Overall Diameter
4.5"

Details

Item
Cut-Off Wheel
Primary Material Application
ferrous materials
Maximum Operating Speed
13580
Wheel Type
Type 27 Depressed Center
Specification
 A46Q-BF
Grit
46
Abrasive Material
Aluminum Oxide

Description

This Forney aluminum oxide metal cutting wheel is ideal for use on stainless steel materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders only. Type 27 wheels feature a depressed center wheel for grinding, notching, and cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 27 Depressed Center* Thickness: .045 in* Arbor: 7/8 in* Abrasive Specification: A46Q-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: Q medium* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580* Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.