Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Wheels, Replacements 1-1/2 in, 3-Piece

  • Mfr # 60215

  • Zoro # G111821140


product price: $5.15
/ea
Sold in multiples of 10 for $51.50

Key Features

Connector Size
1/8"
Wheel Type
Type 1 Flat Wheels
Primary Material Application
ferrous materials
Overall Thickness
1/32"
Maximum Operating Speed
40000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60215
Zoro #
G111821140
UPC #
32277602151
Country of Origin
China

Dimensions

Connector Size
1/8"
Overall Thickness
1/32"
Overall Diameter
1.5"

Details

Wheel Type
Type 1 Flat Wheels
Primary Material Application
ferrous materials
Maximum Operating Speed
40000
Item
Cut-Off Wheel
Abrasive Material
Aluminum Oxide

Description

Fiberglass reinforced wheels for cutting all types of metal.Specifications:Max RPM: 40,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.