Zoro Homepage

Cutting Wheel, Masonry, Type 1, 7 in x 1/16 in x 5/8 in

  • Mfr # 72314

  • Zoro # G111821201


product price: $3.29
/ea
Sold in multiples of 15 for $49.35

Key Features

Wheel Type
Type 1 Masonry
Overall Diameter
7"
Overall Thickness
1/16 in
Grit
24
Specification
C24R-BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72314
Zoro #
G111821201
UPC #
032277723146
Country of Origin
China

Dimensions

Overall Diameter
7"
Overall Thickness
1/16 in
Connector Size
5/8"

Details

Item
Cutting Wheel
Wheel Type
Type 1 Masonry
Grit
24
Specification
C24R-BF
Primary Material Application
non-ferrous materials
Maximum Operating Speed
8600
Abrasive Material
Silicon carbide

Description

Cutting Wheel, Masonry 7in x 1/16in C24R-BF Type 1 masonry cutting wheel with 5/8in arbor. Silicon carbide and dual fiberglass reinforced. Used primarily on ceramic, masonry, plastic and other non-ferrous materials. Quality made to provide fast, safe, dependable service. Designed to be used on circular saws only.Product Specifications:* Wheel Size: 7in * Thickness: 1/16in * Arbor: 5/8in * Spec: C24R-BF * Max RPM: 8,600 * Tool Type: Circular Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.