Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Wheel, Masonry/Asphalt, Type 1, 14 in x 1/8 in x 1 in

  • Mfr # 71895

  • Zoro # G011821271


product price: $11.19
/ea
Sold in multiples of 5 for $55.95

Key Features

Primary Material Application
non-ferrous materials
Wheel Type
Type 1 Masonry
Specification
C20R-BF
Overall Thickness
1/8 in
Connector Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71895
Zoro #
G011821271
UPC #
032277718951
Country of Origin
China

Dimensions

Overall Thickness
1/8 in
Connector Size
1"
Overall Diameter
14"

Details

Item
Cutting Wheel
Primary Material Application
non-ferrous materials
Wheel Type
Type 1 Masonry
Specification
C20R-BF
Abrasive Material
Silicon carbide
Maximum Operating Speed
4365

Description

Cutting Wheel, Masonry/Asphalt 14in x 1/8in C20R-BF Type 1 masonry/asphalt cutting wheel with 1in arbor. Silicon carbide and dual fiberglass reinforced. Used primarily on ceramic, masonry, plastic and other non-ferrous materials. Quality made to provide fast, safe, dependable service. Designed to be used on stationary saw machines only. ISO 9001 certified. Wheel Size: 14in, Thickness: 1/8in, Arbor: 1in, Spec: C20R-BF, Max RPM: 4,365, Tool Type: Stationary Saw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.