
Cutting Wheel, Masonry/Asphalt, Type 1, 14 in x 5/32 in x 1 in
Mfr # 72358
Zoro # G111821249
product price: $11.79
/eaSold in multiples of 3 for $35.37
Key Features
Overall Diameter
14"
Grit
24
Maximum Operating Speed
5400
Overall Thickness
5/32 in
Specification
C24R-BF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72358
Zoro #
G111821249
UPC #
032277723580
Country of Origin
China
Dimensions
Overall Diameter
14"
Overall Thickness
5/32 in
Connector Size
1"
Details
Grit
24
Maximum Operating Speed
5400
Specification
C24R-BF
Wheel Type
Type 1 Masonry
Primary Material Application
non-ferrous materials
Abrasive Material
Silicon carbide
Item
Cutting Wheel
Description
Cutting Wheel, Masonry/Asphalt 14in x 5/32in C24R-BF Type 1 masonry/asphalt cutting wheel with 1in arbor. Silicon carbide and dual fiberglass reinforced. Used primarily on ceramic, masonry, plastic and other non-ferrous materials. Quality made to provide fast, safe, dependable service. Designed to be used on hand held gas saws and high speed machines only. Product Specifications:* Wheel Size: 14in * Thickness: 5/32in * Arbor: 1in * Spec: C24R-BF * Max RPM: 5,400 * Tool Type: Hand Held Gas/HS Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.