Zoro Homepage

Cutting Wheel, Masonry/Asphalt, Type 1, 14 in x 5/32 in x 20 mm

  • Mfr # 72357

  • Zoro # G511821238


product price: $11.79
/ea
Sold in multiples of 3 for $35.37

Key Features

Primary Material Application
non-ferrous materials
Overall Diameter
14"
Connector Size
20mm
Maximum Operating Speed
5400
Overall Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72357
Zoro #
G511821238
UPC #
032277723573
Country of Origin
China

Dimensions

Overall Diameter
14"
Connector Size
20mm
Overall Thickness
5/32 in

Details

Primary Material Application
non-ferrous materials
Maximum Operating Speed
5400
Grit
24
Abrasive Material
Silicon carbide
Item
Cutting Wheel
Specification
C24R-BF
Wheel Type
Type 1 Masonry

Description

Cutting Wheel, Masonry/Asphalt 14in x 5/32in C24R-BF Type 1 masonry/asphalt cutting wheel with 20mm arbor. Silicon carbide and dual fiberglass reinforced. Used primarily on ceramic, masonry, plastic and other non-ferrous materials. Quality made to provide fast, safe, dependable service. Designed to be used on hand held gas saws or high speed HS machines only.Product Specifications:* Wheel Size: 14in * Thickness: 5/32in * Arbor: 20mm * Spec: C24R-BF * Max RPM: 5,400 * Tool Type: Hand Held Gas/HS Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.