Cutting Wheel, Metal, Type 1, 10 in x 1/8 in x 5/8 in

  • Mfr # 71860

  • Zoro # G311821339


product price:  $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Connector Size
5/8"
Overall Diameter
10"
Primary Material Application
ferrous materials
Wheel Type
Type 1 Flat Wheels
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71860
Zoro #
G311821339
UPC #
032277718609
Country of Origin
Taiwan, Province of China

Dimensions

Connector Size
5/8"
Overall Diameter
10"
Overall Thickness
1/8 in

Details

Primary Material Application
ferrous materials
Item
Cutting Wheel
Wheel Type
Type 1 Flat Wheels
Grit
36
Abrasive Material
Aluminum Oxide
Specification
A36R-BF
Maximum Operating Speed
6100

Description

Metal 10in x 1/8in A36R-BF Type 1 steel cutting wheel with 5/8in arbor. Aluminum oxide metal cutting wheel. Designed for metal cutting, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. For use on chop saws only.Product Specifications:* Wheel Size: 10in * Thickness: 1/8in * Arbor: 5/8in * Spec: A36R-BF * Max RPM: 6,100 * Tool Type: Chop Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.