Cutting Wheel, Metal, Type 1, 14 in x 1/8 in x 1 in

  • Mfr # 72379

  • Zoro # G011821004


product price: $7.65
/ea
Sold in multiples of 5 for $38.25

Key Features

Grit
46
Wheel Type
Type 1 Flat Wheels
Overall Diameter
14"
Primary Material Application
ferrous materials
Overall Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72379
Zoro #
G011821004
UPC #
032277723795
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
14"
Overall Thickness
1/8 in
Connector Size
1"

Details

Grit
46
Wheel Type
Type 1 Flat Wheels
Primary Material Application
ferrous materials
Specification
A300-BF
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4400
Item
Cutting Wheel

Description

Metal 14in x 1/8in A30O-BF Type 1 steel cutting wheel with 1in 25.4 mm arbor. Aluminum oxide metal cutting wheel. Designed for metal cutting, metal abrasion, body work, metal fabrication and general repair work. Used on ferrous materials. Designed to be used on chop saws only.Product Specifications:Wheel Size: 14in Thickness: 1/8in Arbor: 1in Spec: A30O-BF Max RPM: 4,400 Tool Type: Chop Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.