Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Wheel, Metal, Type 1, 14 in x 3/32 in x 1 in

  • Mfr # 71866

  • Zoro # G911821302


product price: $10.15
/ea
Sold in multiples of 5 for $50.75

Key Features

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4366
Specification
A36R-BF
Overall Thickness
3/32 in
Connector Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71866
Zoro #
G911821302
UPC #
032277718661
Country of Origin
China

Dimensions

Overall Thickness
3/32 in
Connector Size
1"
Overall Diameter
14"

Details

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4366
Item
Cutting Wheel
Specification
A36R-BF
Wheel Type
Type 1 Flat Wheels
Primary Material Application
ferrous materials
Grit
36

Description

This Forney aluminum oxide steel cutting wheel is ideal for ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Chop Saws only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 14 in* Thickness: 3/32 in* Arbor: 1 in 25.4 millimeters* Abrasive Specification: A36R-BF* Abrasive Grain Type: A aluminum oxide* Grit: 36 medium* Bond Hardness: R medium* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 4,366* Tool Type: Chop Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.