Cutting Wheel, Metal, Type 1, 14 in x 5/32 in x 1 in

  • Mfr # 72356

  • Zoro # G211821200


product price: $11.29
/ea
Sold in multiples of 3 for $33.87

Key Features

Specification
A24R-BF
Wheel Type
Type 1 Flat Wheels
Connector Size
1"
Abrasive Material
Aluminum Oxide
Overall Diameter
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72356
Zoro #
G211821200
UPC #
32277723566
Country of Origin
China

Dimensions

Connector Size
1"
Overall Diameter
14"
Overall Thickness
5/32 in

Details

Specification
A24R-BF
Wheel Type
Type 1 Flat Wheels
Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials
Item
Cutting Wheel
Grit
24
Maximum Operating Speed
5400

Description

This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on hand held gas saws or high speed machines only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 14 in* Wheel Type: Type 1 Flat* Thickness: 5/32 in* Arbor: 1 in 25.4 millimeters* Abrasive Specification: A24R-BF* Abrasive Grain Type: A aluminum oxide* Grit: 24 coarse* Bond Hardness: R medium* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 5,400* Tool Type: Hand Held Gas/High Speed Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.