
Cutting Wheel, Metal, Type 1, 7 in x 1/16 in x 5/8 in
Mfr # 72318
Zoro # G411821192
product price: $3.65
/ea
Sold in multiples of 15 for $54.75
Key Features
Maximum Operating Speed
8600
Overall Diameter
7"
Overall Thickness
1/16 in
Grit
46
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72318
Zoro #
G411821192
UPC #
32277723184
Country of Origin
China
Dimensions
Overall Diameter
7"
Overall Thickness
1/16 in
Connector Size
5/8"
Details
Maximum Operating Speed
8600
Grit
46
Abrasive Material
Aluminum Oxide
Primary Material Application
ferrous materials
Specification
A46T-BF
Item
Cutting Wheel, Metal
Wheel Type
Type 1 Flat Wheels
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Circular Saws only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 7 in * Wheel Type: Type 1 Flat* Thickness: 1/16 in * Arbor: 5/8 in * Abrasive Specification: A46T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 8,600 * Tool Type: Circular Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.