Cutting Wheel, Metal, Type 1 inStud Master in, 14 in x 3/32 in x 1 in

  • Mfr # 71874

  • Zoro # G211821118


product price:  $7.39
/ea
Sold in multiples of 5 for $36.95

Key Features

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4366
Specification
A46R-BF2
Overall Diameter
14"
Connector Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71874
Zoro #
G211821118
UPC #
032277718746
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
14"
Connector Size
1"
Overall Thickness
3/32 in

Details

Abrasive Material
Aluminum Oxide
Maximum Operating Speed
4366
Specification
A46R-BF2
Grit
46
Item
Cutting Wheel
Wheel Type
Type 1 Flat Wheels
Primary Material Application
ferrous materials

Description

Cutting Wheel, Metal 14in x 3/32in A46R-BF2 Type 1 stationary instud masterin cutting wheel with 1in arbor. Aluminum oxide grain. This product is specifically formulated for metal studs, light gauge metals and thin rebar applications. For use on chop saws only.Product Specifications:* Wheel Size: 14in * Thickness: 3/32in * Arbor: 1in * Spec: A46R-BF2 * Max RPM: 4,366 * Tool Type: Chop Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.