
Diamond Cut-Off Blade, Segmented, 4-1/2 in
Mfr # 71564
Zoro # G611821237
product price: $13.99
/eaSold in multiples of 3 for $41.97
Key Features
Primary Material Application
Concrete/Masonry
Abrasive Material
Diamond
Connector Size
7/8"
Maximum Operating Speed
13300
Wheel Type
Diamond Blade & Cup Wheels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71564
Zoro #
G611821237
UPC #
032277715646
Country of Origin
Indonesia
Dimensions
Connector Size
7/8"
Overall Diameter
4.5"
Details
Primary Material Application
Concrete/Masonry
Abrasive Material
Diamond
Maximum Operating Speed
13300
Item
Diamond Cut-Off Blade
Wheel Type
Diamond Blade & Cup Wheels
Description
Segmented diamond blades are used for dry cutting in general purpose concrete and masonry applications. Segmented diamond blades provide the roughest cut. The segmented rim allows for better exhaust of debris enabling a swifter and rougher cut.Product Specifications:* Size: 4-1/2in 114.3 millimeters* Blade style: Segmented rim* Arbor Size: 7/8in 22.22 millimeters with 5/8in 15.86 millimeters adaptor* Tool type: Right angle grinders and circular saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.