Zoro Homepage

Diamond Cut-Off Blade, Segmented, 4 in

  • Mfr # 71563

  • Zoro # G411821253


product price: $11.79
/ea
Sold in multiples of 3 for $35.37

Key Features

Wheel Type
Diamond Blade & Cup Wheels
Abrasive Material
Diamond
Overall Diameter
12"
Connector Size
7/8"
Primary Material Application
Concrete/Masonry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71563
Zoro #
G411821253
UPC #
032277715639
Country of Origin
Indonesia

Dimensions

Overall Diameter
12"
Connector Size
7/8"

Details

Wheel Type
Diamond Blade & Cup Wheels
Abrasive Material
Diamond
Primary Material Application
Concrete/Masonry
Maximum Operating Speed
13300
Item
Diamond Cut-Off Blade

Description

Segmented diamond blades are used for dry cutting in general purpose concrete and masonry applications. Segmented diamond blades provide the roughest cut. The segmented rim allows for better exhaust of debris enabling a swifter and rougher cut.Product Specifications:* Size: 4in 101.6 millimeters* Blade style: Segmented rim* Arbor Size: 7/8in 22.22 millimeters with 5/8in 15.86 millimeters adaptor* Tool type: Right angle grinders and circular saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.