Zoro Homepage

Diamond Cut-Off Blade, Turbo, 4 in

  • Mfr # 71560

  • Zoro # G011821219


product price: $12.19
/ea
Sold in multiples of 3 for $36.57

Key Features

Abrasive Material
Diamond
Maximum Operating Speed
13300
Connector Size
7/8"
Wheel Type
Diamond Blade & Cup Wheels
Primary Material Application
Concrete/Masonry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71560
Zoro #
G011821219
UPC #
32277715608
Country of Origin
Indonesia

Dimensions

Connector Size
7/8"
Overall Diameter
4"

Details

Abrasive Material
Diamond
Maximum Operating Speed
13300
Item
Diamond Cut-Off Blade
Wheel Type
Diamond Blade & Cup Wheels
Primary Material Application
Concrete/Masonry

Description

Turbo diamond blades are continuous rim and are used for general purpose dry cutting of marble, granite and stone surfaces where a smooth precise cut is needed.Product Specifications:* Size: 4in 101.6 millimeters* Blade style: Continuous rim* Arbor Size: 7/8in 22.22 millimeters with 5/8in 15.86 millimeters adaptor* Tool type: Right angle grinders and circular saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.