Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond High Speed Contractor Blade, 14 in

  • Mfr # 71568

  • Zoro # G211821194


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
14"
Connector Size
1"
Wheel Type
Diamond Blade & Cup Wheels
Primary Material Application
Concrete/Masonry
Maximum Operating Speed
4365
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71568
Zoro #
G211821194
UPC #
032277715684
Country of Origin
Indonesia

Dimensions

Overall Diameter
14"
Connector Size
1"

Details

Wheel Type
Diamond Blade & Cup Wheels
Item
Diamond High Speed Blade
Primary Material Application
Concrete/Masonry
Maximum Operating Speed
4365
Abrasive Material
Diamond

Description

Ideal for wet or dry cutting of concrete, brick, block, pavers and other building materials. Segmented diamond blades provide the roughest cut. The segmented rim allows for better exhaust of debris enabling a swifter and rougher cut.Product Specifications:* Size: 14in 355.6 millimeters* Blade style: Segmented rim* Arbor Size: 1in 25.4 millimeters with 20 millimeters adaptor and drive pin hole* Tool type: For use with high speed gas powered saws, walk behind machines and tile/brick table saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.