
Diamond Tile Cutting Blade, 4-1/2 in
Mfr # 71557
Zoro # G611821244
product price: $15.29
/eaSold in multiples of 3 for $45.87
Key Features
Maximum Operating Speed
13300
Primary Material Application
Concrete/Masonry
Overall Diameter
4.5"
Connector Size
7/8"
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71557
Zoro #
G611821244
UPC #
032277715578
Country of Origin
Thailand
Dimensions
Overall Diameter
4.5"
Connector Size
7/8"
Details
Maximum Operating Speed
13300
Primary Material Application
Concrete/Masonry
Abrasive Material
Diamond
Item
Diamond Tile Cutting Blade
Wheel Type
Diamond Blade & Cup Wheels
Description
Dry cut, continuous smooth rim diamond tile and stone blade. Ideal for cutting thin stock tiles 2in 50.8 millimeters and less in thickness, ceramics, granite and marble. Product Specifications:* Size: 4-1/2in 114.3 millimeters* Blade style: Continuous rim* Very thin kerf width of cutting area* Arbor Size: 7/8in 22.22 millimeters with 5/8in 15.86 millimeters adaptor* Tool type: Right angle grinders and circular saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.