Zoro Homepage

Diamond Tile Cutting Blade, 7 in

  • Mfr # 71558

  • Zoro # G511821269


product price: $27.49
/ea
Sold in multiples of 2 for $54.98

Key Features

Connector Size
7/8"
Abrasive Material
Diamond
Wheel Type
Diamond Blade & Cup Wheels
Primary Material Application
Concrete/Masonry
Overall Diameter
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71558
Zoro #
G511821269
UPC #
032277715585
Country of Origin
Thailand

Dimensions

Connector Size
7/8"
Overall Diameter
7"

Details

Item
Diamond Tile Cutting Blade
Abrasive Material
Diamond
Wheel Type
Diamond Blade & Cup Wheels
Primary Material Application
Concrete/Masonry
Maximum Operating Speed
8730

Description

Dry cut, continuous smooth rim diamond tile blade. Ideal for cutting thin stock tiles 2in 50.8 millimeters and less in thickness, ceramics, granite and marble. Product Specifications:* Size: 7in 177.8 millimeters* Blade style: Continuous rim* Very thin kerf width of cutting area* Arbor Size: 7/8in 22.22 millimeters with 5/8in 15.86 millimeters adaptor* Tool type: Right angle grinders and circular saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.