
Disposable Gloves, 5 mil Palm, Latex, Powdered, OneSize
Mfr # 53409
Zoro # G611756829
product price: $10.49
/eaSold in multiples of 5 for $52.45
Key Features
Size
OneSize
Material
Latex
Palm Thickness
5 mil
Latex-Free
No
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53409
Zoro #
G611756829
UPC #
032277534094
Country of Origin
China
Dimensions
Size
OneSize
Palm Thickness
5 mil
Details
Item
Disposable Gloves
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powdered
Description
100% latex-dipped and lightly powdered 5-mil disposable gloves. Fits either hand.Benefits: Single use Non-sterile Disposable Not for medical use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.