
Dust Goggles, Clear Lens (Directly-Vented)
Mfr # 55307
Zoro # G301008030
product price: $6.49
/eaSold in multiples of 6 for $38.94
Key Features
Frame Color
Clear
Lens Color
Clear
Eyewear Venting
Direct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55307
Zoro #
G301008030
UPC #
32277553071
Country of Origin
Malaysia
Details
Item
Safety Goggles
Frame Color
Clear
Lens Color
Clear
Eyewear Venting
Direct
Description
This clear lens safety goggles offers exceptional protection against dust, dirt and debris. Provides serious protection and built-in confidence.
Product Specifications:
* Features a perforated venting system
* Perforated vents help minimize fogging
* Meets ANSI Z87.1 Safety Standards
Goggles:
CDC/NIOSH recommends eye protection for a variety of potential occupational exposure settings where workers may be at risk of acquiring infectious diseases via ocular (eye) exposure and is often used in conjunction with other personal protective equipment. Fitted, indirectly-vented goggles with a manufacturer’s anti-fog coating provide the most reliable practical eye protection. Directly-vented goggles may allow penetration by splashes or sprays; therefore, indirectly-vented or non-vented goggles are preferred for infection control.
Product Specifications:
* Features a perforated venting system
* Perforated vents help minimize fogging
* Meets ANSI Z87.1 Safety Standards
Goggles:
CDC/NIOSH recommends eye protection for a variety of potential occupational exposure settings where workers may be at risk of acquiring infectious diseases via ocular (eye) exposure and is often used in conjunction with other personal protective equipment. Fitted, indirectly-vented goggles with a manufacturer’s anti-fog coating provide the most reliable practical eye protection. Directly-vented goggles may allow penetration by splashes or sprays; therefore, indirectly-vented or non-vented goggles are preferred for infection control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.