Zoro Homepage

E Ni-CI, Cast Iron 99 Electrode, 1/8 in x 1/2 Pound

  • Mfr # 45400

  • Zoro # G011757327


product price: $52.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45400
Zoro #
G011757327
UPC #
32277454002
Country of Origin
United States

Description

Super Ni-Cast 99% nickel special welding electrodes feature a non-conductive coating that is ideally suited for welding all grades of gray cast-iron - particularly thin sections and welds requiring the highest possible machinability. Typical applications include automotive engine blocks, transmission and pump housings. PRODUCT SPECIFICATIONS* Hardness: Rockwell B 82-84, Brinell 155, Vickers 14 * Recommended Polarity: DC Reverse + or AC * Diameter: 1/8in * Length: 14in * Weight Lbs. Kg: .5 .22 * Tensile Strength: 55,000 PSI 380 MPa * Yield Strength: 38,000 PSI 270 MPa * Amperage: 70-90 WELDING POSITIONS* Flat, vertical up, vertical down, horizontal and overhead WELDING TECHNIQUES* Maintain a close arc gap and move rapidly in the direction of travel. Slag can be welded over without removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.